Zoro Homepage

NETSHELTER SX 12U 900MM DEEP S

  • Mfr # AR7360

  • Zoro # G512124703


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Width
21.7 in
Depth
4.7 in
Height
41.9 in
Environmentally Friendly
Yes
Package Contents
NetShelter SX 12U 900mm Deep Side Panel (Qty 1), Installation Guide, Key(s), Slam Latches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7360
Zoro #
G512124703
UPC #
-
Country of Origin
Thailand

Dimensions

Width
21.7 in
Depth
4.7 in
Height
41.9 in

Details

Item
Side Panel
Environmentally Friendly
Yes
Package Contents
NetShelter SX 12U 900mm Deep Side Panel (Qty 1), Installation Guide, Key(s), Slam Latches
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
Mounting Preference
No Preference
Toxic Heavy Metal Free
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.