Zoro Homepage

NETSHELTER SX 12U SERVER R

  • Mfr # AR3003SP

  • Zoro # G512124710


product price: $1,951.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
35.4 in
Height
25.9 in
Assembly Required
Yes
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3003SP
Zoro #
G512124710
UPC #
-
Country of Origin
Thailand

Dimensions

Width
23.6 in
Depth
35.4 in
Height
25.9 in
Rack Depth
29.75 in
Rack Height
12U
Rack Width
19 in

Details

Item
Rack Cabinet
Assembly Required
Yes
Environmentally Friendly
Yes
Dynamic/Rolling Weight Capacity
2255.33 lb
Compatibility
2/4U Servers, 1U Servers
Certifications & Standards
TAA, BAA via COTS
Optimized Energy Efficiency
Yes
Static/Stationary Weight Capacity
3007.11 lb
Mounting
Floor Standing
Application
Server, Storage
Color
Black
Compatible With
2/4U Servers, 1U Servers
REACH free of SVHC
Yes
Product Line
NetShelter SX
Form Factor
Floor Standing
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.