Zoro Homepage

NETSHELTER SX 12U/18U ROOF 107

  • Mfr # AR7261

  • Zoro # G812124700


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Width
26.4 in
Depth
4.7 in
Height
39.8 in
Environmentally Friendly
Yes
Package Contents
NetShelter SX 12U/18U Roof 1070mm Deep Black, Grommets, Installation Guide, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7261
Zoro #
G812124700
UPC #
-
Country of Origin
Thailand

Dimensions

Width
26.4 in
Depth
4.7 in
Height
39.8 in

Details

Item
Roof Panel
Environmentally Friendly
Yes
Package Contents
NetShelter SX 12U/18U Roof 1070mm Deep Black, Grommets, Installation Guide, Mounting Hardware
Color
Black
REACH free of SVHC
Yes
Mounting Preference
No Preference
Mercury Free
Yes
Toxic Heavy Metal Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.