Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX 18U 1070MM DEEP

  • Mfr # AR7363

  • Zoro # G912124761


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Width
31.9 in
Depth
4.7 in
Height
41.9 in
Package Contents
NetShelter SX 18U 1070mm Deep Side Panel (Qty 1), Installation Guide, Key(s), Slam Latches
Compatible Rack Height
18U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7363
Zoro #
G912124761
UPC #
-
Country of Origin
Thailand

Dimensions

Width
31.9 in
Depth
4.7 in
Height
41.9 in
Compatible Rack Height
18U

Details

Item
Side Panel
Package Contents
NetShelter SX 18U 1070mm Deep Side Panel (Qty 1), Installation Guide, Key(s), Slam Latches
Environmentally Friendly
Yes
Color
Black
Toxic Heavy Metal Free
Yes
Mounting Preference
No Preference
Mercury Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.