Zoro Homepage

NETSHELTER SX 18U 600MM WIDE P

  • Mfr # AR7161

  • Zoro # G312124729


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Width
15.4 in
Depth
8.3 in
Height
40.9 in
Package Contents
NetShelter SX 18U 600mm Wide Perforated Split Doors Black, Door Handle, Door Mounting Hardware, Installation Guide, Key(s)
Compatible Rack Height
18U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7161
Zoro #
G312124729
UPC #
-
Country of Origin
Thailand

Dimensions

Width
15.4 in
Depth
8.3 in
Height
40.9 in
Compatible Rack Height
18U

Details

Item
Door Panel
Package Contents
NetShelter SX 18U 600mm Wide Perforated Split Doors Black, Door Handle, Door Mounting Hardware, Installation Guide, Key(s)
Environmentally Friendly
Yes
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.