Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX 18U SERVER R

  • Mfr # AR3006SP

  • Zoro # G012124739


product price: $2,268.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
35.4 in
Height
36.4 in
Assembly Required
Yes
Certifications & Standards
TAA, BAA via COTS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3006SP
Zoro #
G012124739
UPC #
-
Country of Origin
Thailand

Dimensions

Width
23.6 in
Depth
35.4 in
Height
36.4 in
Rack Width
19 in
Rack Height
18U
Rack Depth
29.75 in

Details

Item
Rack Cabinet
Assembly Required
Yes
Certifications & Standards
TAA, BAA via COTS
Optimized Energy Efficiency
Yes
Dynamic/Rolling Weight Capacity
2255.33 lb
Static/Stationary Weight Capacity
3007.11 lb
Environmentally Friendly
Yes
Compatibility
2/4U Servers, 1U Servers
Application
Server, Storage
Mounting
Floor Standing
Color
Black
REACH free of SVHC
Yes
Form Factor
Floor Standing
Mercury Free
Yes
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
NetShelter SX
Compatible With
2/4U Servers, 1U Servers
Toxic Heavy Metal Free
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.