Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NetShelter SX 24U 600mm Wide x 1070mm Deep Enclosure - 1250 lbs. Shock Packaging

  • Mfr # AR3104SP1

  • Zoro # G516470219


product price: $3,539.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Units Per Pallet
1
Roof/Top Material Gauge
18
Rail Material Gauge
14
Side Panel Material Gauge
18
Compatible With
1U Servers, 2/4U Servers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3104SP1
Zoro #
G516470219
UPC #
731304000000
Country of Origin
United States

Dimensions

Width
23.6 in
Depth
42.1 in
Height
47.2 in
Rack Width
19 in
Rack Height
24U

Details

Units Per Pallet
1
Roof/Top Material Gauge
18
Rail Material Gauge
14
Side Panel Material Gauge
18
Compatible With
1U Servers, 2/4U Servers
Static/Stationary Weight Capacity
3004.90 lb
Toxic Heavy Metal Free
Yes
Mounting Preference
No Preference
Package Contents
NetShelter SX Enclosure Rack Cabinet, Baying hardware, Documentation CD, Doors, Installation guide, Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pallet ramps, Pre-installed casters, Reusable packaging, Roof, Side Panels, User Manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Door Material Gauge
18
Dynamic/Rolling Weight Capacity
2253.12 lb
Mercury Free
Yes
Color
Black
Certifications & Standards
TAA, BAA via COTS
Environmentally Friendly
Yes
Product Line
NetShelter
Item
Rack Cabinet
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.