Zoro Homepage

NETSHELTER SX 24U 600MM WIDE X

  • Mfr # AR3104SP1X963

  • Zoro # G716052857


product price: $2,739.99
/ea
Free Shipping & Returns

Key Features

Rack Height
24U
Depth
42.1 in
Width
23.6 in
Maximum Weight Capacity
1250 lb
Product Line
NetShelter SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3104SP1X963
Zoro #
G716052857
UPC #
731304434023
Country of Origin
China

Dimensions

Rack Height
24U
Depth
42.1 in
Width
23.6 in

Details

Item
Rack Cabinet
Maximum Weight Capacity
1250 lb
Product Line
NetShelter SX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.