NetShelter SX 24U 600mm x 1070mm Deep Enclosure with Sides Black, Dell Branded

  • Mfr # AR3104X717

  • Zoro # G316470020


product price: $2,709.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Product Line
NetShelter SX
Rack Height
24U
Depth
42.1 in
Compatible With
2/4U Servers, 1U Servers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3104X717
Zoro #
G316470020
UPC #
731304000000
Country of Origin
United States

Dimensions

Width
23.6 in
Rack Height
24U
Depth
42.1 in

Details

Product Line
NetShelter SX
Item
Rack Cabinet
Compatible With
2/4U Servers, 1U Servers
Features
Adjustable Mounting Rails, Cable Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.