Zoro Homepage

NetShelter SX 24U Deep Enclosure

  • Mfr # AR3104

  • Zoro # G116471616


product price: $2,749.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Side Panel Material Gauge
18
Features
Casters, Adjustable Mounting Rails, Cable Management, Perforated Door, Removable Side Panel, Adjustable Leveling Feet
Static/Stationary Weight Capacity
3006.31 lb
Compatible With
EIA-310 compliant 19", 2/4U Servers, 1U Servers
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3104
Zoro #
G116471616
UPC #
731304000000
Country of Origin
United States

Dimensions

Rack Width
19 in
Rack Height
24U
Width
23.6 in
Depth
42.1 in
Height
47.2 in

Details

Side Panel Material Gauge
18
Features
Casters, Adjustable Mounting Rails, Cable Management, Perforated Door, Removable Side Panel, Adjustable Leveling Feet
Static/Stationary Weight Capacity
3006.31 lb
Compatible With
EIA-310 compliant 19", 2/4U Servers, 1U Servers
Color
Black
Product Line
NetShelter SX
Roof/Top Material Gauge
18
Units Per Pallet
1
Item
Rack Cabinet
Rear Rail
Yes
Rack Type
Enclosed Cabinet
Form Factor
Floor Standing
Certifications & Standards
TAA, BAA via COTS
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Door Material Gauge
18
Package Contents
NetShelter SX 24U 600mm x 1070mm Deep Enclosure, Casters, Doors, Key(s), Leveling Feet, Roof, Side Panels, User Manual
Dynamic/Rolling Weight Capacity
2254.73 lb
Rail Material Gauge
14
Front Rail
Yes
Mounting Preference
No Preference

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.