Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX 40U/600MM/1070MM

  • Mfr # AR3100X721

  • Zoro # G016022710


product price: $6,109.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Rack Height
40U
Product Line
NetShelter SX
Features
Perforated Door
Depth
42.1 in
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR3100X721
Zoro #
G016022710
UPC #
731304320869
Country of Origin
China

Dimensions

Rack Height
40U
Depth
42.1 in
Width
23.6 in

Details

Product Line
NetShelter SX
Features
Perforated Door
Form Factor
Standalone
Rack Type
Enclosed Cabinet
Item
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.