Zoro Homepage

NETSHELTER SX 42U 23IN EIA MOU

  • Mfr # AR7510

  • Zoro # G416022860


product price: $1,595.99
/ea
Free Shipping & Returns

Key Features

Certifications & Standards
Free of Substances of Very High Concern above the threshold
Color
Black
Depth
3.23 in
Compatible With
APC NetShelter SX Enclosure
Width
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7510
Zoro #
G416022860
UPC #
731304253754
Country of Origin
China

Dimensions

Depth
3.23 in
Width
3.66 in
Height
76.02 in
Rack Width
23 in

Details

Certifications & Standards
Free of Substances of Very High Concern above the threshold
Color
Black
Compatible With
APC NetShelter SX Enclosure
Mounting Preference
No Preference
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Mounting Rail
Mercury Free
Yes
Environmentally Friendly
Yes
Toxic Heavy Metal Free
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.