Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NetShelter SX 42U 600mm Wide

  • Mfr # AR3300SP

  • Zoro # G516470332


product price: $6,049.99
/ea
Additional $465.00 delivery surcharge applies per item.
See details

Key Features

Rack Height
42U
Rack Depth
41.26 in
Height
78.4 in
Width
23.6 in
Static/Stationary Weight Capacity
3006.31 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3300SP
Zoro #
G516470332
UPC #
731304000000
Country of Origin
United States

Dimensions

Rack Height
42U
Rack Depth
41.26 in
Height
78.4 in
Width
23.6 in
Depth
47.2 in
Rack Width
19 in

Details

Static/Stationary Weight Capacity
3006.31 lb
Compatible With
1U Servers
Item
Rack Cabinet
Product Line
NetShelter SX
Color
Black
Dynamic/Rolling Weight Capacity
2254.73 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.