Zoro Homepage

NetShelter SX 42U 600mm Wide x 1070mm

  • Mfr # AR3100TAA

  • Zoro # G716470019


product price: $4,259.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Rack Depth
36.02 in
Depth
42.1 in
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Dynamic/Rolling Weight Capacity
2250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3100TAA
Zoro #
G716470019
UPC #
731304000000
Country of Origin
United States

Dimensions

Rack Depth
36.02 in
Depth
42.1 in
Rack Width
19 in
Rack Height
42U
Width
23.6 in
Height
78.4 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.