NETSHELTER SX 42U 600MM WIDE X 1200MM DEEP ENCLOSURE WITH SIDES BLACK, DELL BRANDED, DESIGNED FOR E
Mfr # AR3300X717
Zoro # G122601908
product price: $4,159.99
/eaKey Features
Depth
1.9 in
Width
23.6 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Product Line
NetShelter SX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR3300X717
Zoro #
G122601908
UPC #
731304335801
Country of Origin
United States
Dimensions
Depth
1.9 in
Width
23.6 in
Rack Height
42U
Rack Width
19 in
Height
78.4 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Product Line
NetShelter SX
Static/Stationary Weight Capacity
3000 lb
Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Dynamic/Rolling Weight Capacity
2250 lb
Environmentally Friendly
Yes
Form Factor
Floor Standing
Description
NETSHELTER SX 42U 600MM WIDE X 1200MM DEEP ENCLOSURE WITH SIDES BLACK, DELL BRANDED, DESIGNED FOR ENHANCED STRUCTURAL STABILITY, INTEGRATED ELECTRICAL GROUNDING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.