Zoro Homepage

NETSHELTER SX 42U 600MM WIDE X

  • Mfr # AR3300X609

  • Zoro # G916022926


product price: $3,359.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Product Line
NetShelter SX
Features
Leveling Feet, Rear Door, Casters, Front Door
Depth
47.2 in
Dynamic/Rolling Weight Capacity
2250 lb
Rack Height
42U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3300X609
Zoro #
G916022926
UPC #
731304293668
Country of Origin
China

Dimensions

Depth
47.2 in
Rack Height
42U
Height
78.4 in
Width
23.6 in
Rack Width
19 in
Rack Depth
41.26 in

Details

Product Line
NetShelter SX
Features
Leveling Feet, Rear Door, Casters, Front Door
Dynamic/Rolling Weight Capacity
2250 lb
Assembly Required
Yes
Item
Rack Frame
Static/Stationary Weight Capacity
3000 lb
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.