Zoro Homepage

NETSHELTER SX 42U 600MM WIDE X

  • Mfr # AR3300X610

  • Zoro # G516022920


product price: $3,199.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Rack Height
42U
Dynamic/Rolling Weight Capacity
2250 lb
Height
78.4 in
Static/Stationary Weight Capacity
3000 lb
Rack Depth
41.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3300X610
Zoro #
G516022920
UPC #
731304293774
Country of Origin
China

Dimensions

Rack Height
42U
Height
78.4 in
Rack Depth
41.26 in
Rack Width
19 in
Width
23.6 in
Depth
47.2 in

Details

Dynamic/Rolling Weight Capacity
2250 lb
Static/Stationary Weight Capacity
3000 lb
Compatible With
1U Servers
Material
Steel
Item
Rack Cabinet
Product Line
NetShelter SX
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.