Zoro Homepage

NETSHELTER SX 42U 600MM WIDE X

  • Mfr # AR3300X617

  • Zoro # G016022970


product price: $2,574.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Product Line
NetShelter SX
Compatible With
1U Servers
Material
Steel
Rack Depth
41.26 in
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3300X617
Zoro #
G016022970
UPC #
731304293675
Country of Origin
China

Dimensions

Rack Depth
41.26 in
Rack Width
19 in
Width
23.6 in
Height
78.4 in
Rack Height
42U
Depth
47.2 in

Details

Product Line
NetShelter SX
Compatible With
1U Servers
Material
Steel
Item
Rack Cabinet
Static/Stationary Weight Capacity
3000 lb
Color
Black
Dynamic/Rolling Weight Capacity
2250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.