Zoro Homepage

NETSHELTER SX 42U 750MM WIDE X

  • Mfr # AR3150HACS

  • Zoro # G316023158


product price: $3,234.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Depth
42.1 in
Certifications & Standards
TAA, BAA via COTS
Toxic Heavy Metal Free
Yes
Height
78.4 in
Rack Height
42U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3150HACS
Zoro #
G316023158
UPC #
731304241560
Country of Origin
China

Dimensions

Depth
42.1 in
Height
78.4 in
Rack Height
42U
Width
29.5 in
Rack Width
19 in

Details

Certifications & Standards
TAA, BAA via COTS
Item
Rack Cabinet
Toxic Heavy Metal Free
Yes
Mercury Free
Yes
Color
Black
Maximum Weight Capacity
3010 lb
Product Line
NetShelter
REACH free of SVHC
Yes
Package Contents
NetShelter SX Enclosure Without Rear Doors, Casters, Doors, Ground studs, Installation guide, Leveling feet, Mounting hardware, Roof, Side panels
Mounting Preference
No Preference

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.