Zoro Homepage

NETSHELTER SX 42U 750MM WIDE X

  • Mfr # AR3150W

  • Zoro # G916023145


product price: $3,242.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Rack Width
19 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
REACH free of SVHC
Yes
Maximum Weight Capacity
3010 lb
Mercury Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3150W
Zoro #
G916023145
UPC #
731304320548
Country of Origin
China

Dimensions

Rack Width
19 in
Width
29.5 in
Rack Height
42U
Rack Depth
36.02 in
Depth
42.1 in
Height
78.4 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
REACH free of SVHC
Yes
Maximum Weight Capacity
3010 lb
Mercury Free
Yes
Mounting Preference
No Preference
Product Line
NetShelter SX
Package Contents
NetShelter SX 42U 750mm Wide x 1070mm Deep Enclosure with Sides White, Baying Hardware , Documentation CD, Key(s) , Keyed-alike Doors and Side Panels, Leveling Feet , Pre-Installed Casters , Side Panels
Static/Stationary Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
2250 lb
Color
White
Certifications & Standards
TAA, BAA via COTS
Environmentally Friendly
Yes
Item
Rack Cabinet
Toxic Heavy Metal Free
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.