Zoro Homepage

NETSHELTER SX 42U 750MM WIDE X

  • Mfr # AR3150X609

  • Zoro # G416023126


product price: $3,079.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Dynamic/Rolling Weight Capacity
2250 lb
Mounting Location
Front
Rack Width
19 in
Product Take Back Program
Yes
Depth
42.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3150X609
Zoro #
G416023126
UPC #
731304291824
Country of Origin
China

Dimensions

Rack Width
19 in
Depth
42.1 in
Rack Height
42U
Rack Depth
36.02 in
Height
78.4 in
Width
29.5 in

Details

Dynamic/Rolling Weight Capacity
2250 lb
Mounting Location
Front
Product Take Back Program
Yes
Mercury Free
Yes
Product Line
NetShelter SX
Static/Stationary Weight Capacity
3000 lb
Package Contents
Netshelter SX 42U 750mm Wide x 1070mm Deep Enclosure Without Sides Black, Baying hardware, Casters, Door key, Doors, Leveling feet, Rack mounting hardware, Roof
Certifications & Standards
TAA, BAA via COTS
Item
Rack Cabinet
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
REACH free of SVHC
Yes
Color
Black
Environmentally Friendly
Yes
Toxic Heavy Metal Free
Yes
Mounting Preference
No Preference

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.