Zoro Homepage

NETSHELTER SX 42U 750MM WIDE X

  • Mfr # AR3350W

  • Zoro # G316022618


product price: $4,350.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Rack Depth
41.26 in
Static/Stationary Weight Capacity
3006.31 lb
Product Take Back Program
Yes
Width
29.5 in
Dynamic/Rolling Weight Capacity
2254.73 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3350W
Zoro #
G316022618
UPC #
731304308461
Country of Origin
China

Dimensions

Rack Depth
41.26 in
Width
29.5 in
Rack Height
42U
Rack Width
19 in
Height
78.4 in
Depth
47.2 in

Details

Static/Stationary Weight Capacity
3006.31 lb
Product Take Back Program
Yes
Dynamic/Rolling Weight Capacity
2254.73 lb
Mercury Free
Yes
Item
Rack Cabinet
Toxic Heavy Metal Free
Yes
REACH free of SVHC
Yes
Product Line
NetShelter SX
Mounting Preference
No Preference
Package Contents
NetShelter SX 42U 750mm Wide x 1200mm Deep Enclosure with Sides White, Baying Hardware, Documentation CD, Key(s), Keyed-alike Doors, Side Panels, Leveling Feet, Mounting Hardware, Pre-installed Casters, Side Panels, User Manual
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Color
White
Certifications & Standards
TAA, BAA via COTS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.