Zoro Homepage

NETSHELTER SX 42U 750MM WIDE X

  • Mfr # AR3350X609

  • Zoro # G916022711


product price: $4,089.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Rack Height
42U
Door Material Gauge
16
Rack Depth
41.26 in
Static/Stationary Weight Capacity
3006.31 lb
Height
78.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3350X609
Zoro #
G916022711
UPC #
731304293682
Country of Origin
China

Dimensions

Rack Height
42U
Rack Depth
41.26 in
Height
78.4 in
Depth
47.2 in
Rack Width
19 in
Width
29.5 in

Details

Door Material Gauge
16
Static/Stationary Weight Capacity
3006.31 lb
Product Line
NetShelter SX
Color
Black
Features
Casters, Universal Key, Adjustable Mounting Rails, Leveling Feet
Rail Material Gauge
14
Item
Rack Cabinet
Dynamic/Rolling Weight Capacity
2254.73 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.