Zoro Homepage

NETSHELTER SX 42U 750MM WIDE X

  • Mfr # AR3350X617

  • Zoro # G016022635


product price: $3,379.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Depth
47.2 in
Rack Height
42U
Product Line
NetShelter SX
Width
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3350X617
Zoro #
G016022635
UPC #
731304293828
Country of Origin
China

Dimensions

Depth
47.2 in
Rack Height
42U
Width
29.5 in

Details

Item
Rack Cabinet
Product Line
NetShelter SX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.