Zoro Homepage

NETSHELTER SX 42U 800MM WIDE X

  • Mfr # AR3180X266

  • Zoro # G212124690


product price: $3,779.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Color
Black
Product Line
NetShelter SX
Width
31.5 in
Rack Type
Enclosed Cabinet
Depth
42.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3180X266
Zoro #
G212124690
UPC #
-
Country of Origin
Thailand

Dimensions

Width
31.5 in
Depth
42.1 in
Rack Height
42U

Details

Color
Black
Product Line
NetShelter SX
Rack Type
Enclosed Cabinet
Item
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.