Zoro Homepage

NETSHELTER SX 42U 800MM WIDE X

  • Mfr # AR3180X719

  • Zoro # G116022986


product price: $4,159.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Depth
31.5 in
Rack Height
42U
Color
Black
Width
31.5 in
Form Factor
Floor Standing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3180X719
Zoro #
G116022986
UPC #
-
Country of Origin
China

Dimensions

Depth
31.5 in
Rack Height
42U
Width
31.5 in

Details

Color
Black
Form Factor
Floor Standing
Product Line
NetShelter SX
Item
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.