NETSHELTER SX 45U 1070 SPLIT F
Mfr # AR7315
Zoro # G416023096
product price: $859.99
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Depth
0.5 in
Environmentally Friendly
Yes
Mounting Preference
No Preference
Mercury Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AR7315
Zoro #
G416023096
UPC #
731304290292
Country of Origin
China
Dimensions
Depth
0.5 in
Width
38.1 in
Height
35.4 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Mounting Preference
No Preference
Mercury Free
Yes
Toxic Heavy Metal Free
Yes
Compatible With
NetShelter SX 45U Enclosure
Color
Black
REACH free of SVHC
Yes
Package Contents
Split Feed Through Side Panel, Brush Strips, Installation Guide, Key(s), Slam Latches
Item
Side Panel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.