NETSHELTER SX 45U 1070MM DEEP
Mfr # AR7307
Zoro # G016023199
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Mounting Preference
No Preference
Toxic Heavy Metal Free
Yes
Depth
0.5 in
Height
35.4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AR7307
Zoro #
G016023199
UPC #
731304290278
Country of Origin
China
Dimensions
Depth
0.5 in
Height
35.4 in
Width
38.1 in
Details
Mounting Preference
No Preference
Toxic Heavy Metal Free
Yes
Color
Black
Compatible With
NetShelter SX 45U Enclosure
Package Contents
NetShelter SX 45U 1070mm Deep Split Side Panels Black Qty 2, Installation Guide, Key(s), Slam Latches
Product Line
NetShelter
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
REACH free of SVHC
Yes
Item
Side Panel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.