Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX 45U 1200MM DEEP

  • Mfr # AR7308

  • Zoro # G116023143


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting Preference
No Preference
Height
35.4 in
Mercury Free
Yes
Package Contents
NetShelter SX 45U 1200mm Deep Split Side Panels Black Qty 2, Installation Guide, Key(s), Slam Latches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7308
Zoro #
G116023143
UPC #
731304290285
Country of Origin
China

Dimensions

Height
35.4 in
Width
43.2 in
Depth
0.5 in

Details

Color
Black
Mounting Preference
No Preference
Mercury Free
Yes
Package Contents
NetShelter SX 45U 1200mm Deep Split Side Panels Black Qty 2, Installation Guide, Key(s), Slam Latches
Toxic Heavy Metal Free
Yes
Item
Side Panel
Compatible With
NetShelter SX 45U Enclosure
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.