
NETSHELTER SX 45U 600MM WIDE P
Mfr # AR7105
Zoro # G716022768
product price: $599.99
/ea
Free Shipping & Returns
Key Features
Width
23.6 in
REACH free of SVHC
Yes
Toxic Heavy Metal Free
Yes
Color
Black
Mounting Preference
No Preference
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR7105
Zoro #
G716022768
UPC #
731304290254
Country of Origin
China
Dimensions
Width
23.6 in
Depth
1.4 in
Height
80.5 in
Details
REACH free of SVHC
Yes
Toxic Heavy Metal Free
Yes
Color
Black
Mounting Preference
No Preference
Environmentally Friendly
Yes
Mercury Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Door Panel
Compatible With
NetShelter SX 45U Enclosure
Package Contents
NetShelter SX 45U 600mm Wide Perforated Split Doors Black, Door Handle, Door Mounting Hardware, Installation Guide, Key(s)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.