Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX 48U 1070 SPLIT F

  • Mfr # AR7375

  • Zoro # G116023037


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
APC NetShelter SX 48U Enclosure
Package Contents
Split Feed Through Side Panel, Brush Strips, Installation Guide, Keys, Slam Latches
Width
38 in
Depth
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7375
Zoro #
G116023037
UPC #
731304287988
Country of Origin
China

Dimensions

Width
38 in
Depth
0.6 in
Height
38 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
APC NetShelter SX 48U Enclosure
Package Contents
Split Feed Through Side Panel, Brush Strips, Installation Guide, Keys, Slam Latches
Mounting Preference
No Preference
Item
Side Panel
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.