NETSHELTER SX 48U 1070MM DEEP
Mfr # AR7371
Zoro # G616023001
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Color
Black
REACH free of SVHC
Yes
Depth
0.5 in
Mercury Free
Yes
Mounting Preference
No Preference
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR7371
Zoro #
G616023001
UPC #
731304226567
Country of Origin
China
Dimensions
Depth
0.5 in
Height
37.6 in
Compatible Rack Height
48U
Width
38 in
Details
Color
Black
REACH free of SVHC
Yes
Mercury Free
Yes
Mounting Preference
No Preference
Product Line
NetShelter
Device Supported
Rack
Environmentally Friendly
Yes
Package Contents
48U NetShelter SX 1070mm Deep Split Side Panel, Installation Guide, Key(s), Slam latches
Item
Side Panel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Toxic Heavy Metal Free
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.