NETSHELTER SX 48U 1200 SPLIT F
Mfr # AR7314
Zoro # G116023006
product price: $1,279.99
/ea
Free Shipping & Returns
Key Features
Mounting Preference
No Preference
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Mercury Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AR7314
Zoro #
G116023006
UPC #
731304287971
Country of Origin
China
Dimensions
Width
43.2 in
Depth
0.6 in
Height
38 in
Details
Mounting Preference
No Preference
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Mercury Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Toxic Heavy Metal Free
Yes
Item
Side Panel
Package Contents
Split Feed Through Side Panel, Brush Strips, Installation Guide, Keys, Slam Latches
Compatible With
NetShelter SX 48U Enclosure
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.