Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX 48U 1200MM DEEP

  • Mfr # AR7304

  • Zoro # G616023162


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Mounting Preference
No Preference
Mercury Free
Yes
Width
43.2 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR7304
Zoro #
G616023162
UPC #
731304255499
Country of Origin
China

Dimensions

Width
43.2 in
Depth
0.5 in
Height
38 in

Details

Item
Side Panel
Mounting Preference
No Preference
Mercury Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Environmentally Friendly
Yes
Product Line
NetShelter
Toxic Heavy Metal Free
Yes
REACH free of SVHC
Yes
Package Contents
NetShelter SX 48U Deep Split Side Panels, Installation guide, Key(s), Slam Latches

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.