Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX 48U 1200MM DEEP

  • Mfr # AR7304W

  • Zoro # G216023128


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Depth
0.5 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Height
37.6 in
Compatible Rack Height
48U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7304W
Zoro #
G216023128
UPC #
731304304555
Country of Origin
China

Dimensions

Depth
0.5 in
Height
37.6 in
Compatible Rack Height
48U
Width
38 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Color
White
Mounting Preference
No Preference
Package Contents
NetShelter SX 48U 1200mm Deep Split Side Panels White Qty 2, Installation guide, Key(s), Slam latches
Compatible With
APC NetShelter SX Rack Cabinet
REACH free of SVHC
Yes
Toxic Heavy Metal Free
Yes
Product Line
NetShelter
Item
Side Panel
Mercury Free
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.