Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX 48U 600MM WIDE X

  • Mfr # AR3107

  • Zoro # G716023178


product price: $3,052.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Roof/Top Material Gauge
18
Rack Width
19 in
Features
Casters, Removable Side Panel, Perforated Door, Cable Management, Adjustable Leveling Feet, Adjustable Mounting Rails
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3006.31 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3107
Zoro #
G716023178
UPC #
731304226383
Country of Origin
China

Dimensions

Rack Width
19 in
Width
23.6 in
Rack Height
48U
Height
88.9 in
Depth
42.1 in

Details

Roof/Top Material Gauge
18
Features
Casters, Removable Side Panel, Perforated Door, Cable Management, Adjustable Leveling Feet, Adjustable Mounting Rails
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3006.31 lb
Rail Material Gauge
14
Item
Rack Cabinet
Package Contents
NetShelter SX 48U 600mm Wide x 1070mm Deep Enclosure, Baying Hardware, Documentation CD, Key(s), Keyed-alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-installed Casters, Side Panels
Dynamic/Rolling Weight Capacity
2254.73 lb
Form Factor
Floor Standing
Side Panel Material Gauge
18
Mounting Preference
No Preference
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Units Per Pallet
1
Rear Rail
Yes
Front Rail
Yes
Product Line
NetShelter SX
Compatible With
2/4U Servers
Certifications & Standards
TAA, BAA via COTS
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.