Zoro Homepage

NETSHELTER SX 48U 600MM WIDE X

  • Mfr # AR3107TAA

  • Zoro # G516022630


product price: $3,969.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
88.9 in
Material
Steel
Package Contents
NetShelter SX AR3107TAA Rack Cabinet, Baying Hardware, Documentation CD, Key(s), Keyed-alike Doors & Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3107TAA
Zoro #
G516022630
UPC #
731304318170
Country of Origin
China

Dimensions

Height
88.9 in
Width
23.6 in
Depth
42.1 in
Rack Width
19 in
Rack Height
48U
Rack Depth
36.02 in

Details

Material
Steel
Package Contents
NetShelter SX AR3107TAA Rack Cabinet, Baying Hardware, Documentation CD, Key(s), Keyed-alike Doors & Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters
Item
Rack Cabinet
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Color
Black
Roof/Top Material Gauge
18
Features
Leveling Feet, Cable Management, Removable Side Panel, Casters
Door Material Gauge
16
Static/Stationary Weight Capacity
3000 lb
Form Factor
Floor Standing
Rail Material Gauge
14
Side Panel Material Gauge
18
Compatible With
1U Servers
Dynamic/Rolling Weight Capacity
2250 lb
Product Line
NetShelter SX
Certifications & Standards
TAA, UL 60950-1, EIA-310-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.