Zoro Homepage

NETSHELTER SX 48U 600MM WIDE X

  • Mfr # AR3107X609

  • Zoro # G416022723


product price: $2,739.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Product Line
NetShelter SX
Rack Height
48U
Compatible With
2/4U Servers
Depth
42.1 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3107X609
Zoro #
G416022723
UPC #
731304293729
Country of Origin
China

Dimensions

Rack Height
48U
Depth
42.1 in

Details

Item
Rack Cabinet
Product Line
NetShelter SX
Compatible With
2/4U Servers
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.