Zoro Homepage

NETSHELTER SX 48U 600MM WIDE X

  • Mfr # AR3107X610

  • Zoro # G116022641


product price: $2,483.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Black
Depth
42.1 in
Dynamic/Rolling Weight Capacity
2254.73 lb
Static/Stationary Weight Capacity
3006.31 lb
Product Line
NetShelter SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3107X610
Zoro #
G116022641
UPC #
731304293736
Country of Origin
China

Dimensions

Depth
42.1 in
Rack Height
48U
Rack Width
19 in
Rack Depth
36.02 in
Height
88.9 in
Width
23.6 in

Details

Color
Black
Dynamic/Rolling Weight Capacity
2254.73 lb
Static/Stationary Weight Capacity
3006.31 lb
Product Line
NetShelter SX
Item
Rack Cabinet
Compatible With
2/4U Servers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.