Zoro Homepage

NETSHELTER SX 48U 600MM WIDE X

  • Mfr # AR3307X609

  • Zoro # G516022760


product price: $3,799.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Rack Width
19 in
Static/Stationary Weight Capacity
3000.01 lb
Rack Height
48U
Width
23.6 in
Rack Type
Enclosed Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3307X609
Zoro #
G516022760
UPC #
731304293781
Country of Origin
China

Dimensions

Rack Width
19 in
Rack Height
48U
Width
23.6 in
Depth
47.2 in
Rack Depth
41.73 in
Height
88.9 in

Details

Static/Stationary Weight Capacity
3000.01 lb
Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Color
Black
Dynamic/Rolling Weight Capacity
2249.99 lb
Form Factor
Floor Standing
Product Line
NetShelter SX
Features
Leveling Feet, Perforated Door, Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.