Zoro Homepage

NETSHELTER SX 48U 600MM WIDE X

  • Mfr # AR3307X610

  • Zoro # G616022721


product price: $3,629.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Product Line
NetShelter SX
Depth
47.2 in
Rack Depth
41.73 in
Rack Width
19 in
Compatible With
1U Servers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3307X610
Zoro #
G616022721
UPC #
731304293798
Country of Origin
China

Dimensions

Depth
47.2 in
Rack Depth
41.73 in
Rack Width
19 in
Height
88.9 in
Rack Height
48U
Width
23.6 in

Details

Product Line
NetShelter SX
Item
Rack Cabinet
Compatible With
1U Servers
Dynamic/Rolling Weight Capacity
2254.73 lb
Color
Black
Static/Stationary Weight Capacity
3006.31 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.