Zoro Homepage

NETSHELTER SX 48U 750MM WIDE X

  • Mfr # AR3157X609

  • Zoro # G816022972


product price: $3,549.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Door Material Gauge
16
Width
29.5 in
Depth
42.1 in
Form Factor
Floor Standing
Rail Material Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3157X609
Zoro #
G816022972
UPC #
731304293644
Country of Origin
China

Dimensions

Width
29.5 in
Depth
42.1 in
Rack Depth
36.02 in
Rack Height
48U
Height
88.9 in
Rack Width
19 in

Details

Door Material Gauge
16
Form Factor
Floor Standing
Rail Material Gauge
14
Static/Stationary Weight Capacity
3006.31 lb
Color
Black
Dynamic/Rolling Weight Capacity
2254.73 lb
Features
Leveling Feet, Cable Management
Item
Rack Cabinet
Product Line
NetShelter SX
Roof/Top Material Gauge
18
Units Per Pallet
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.