Zoro Homepage

NETSHELTER SX 48U 750MM WIDE X

  • Mfr # AR3157X617

  • Zoro # G616022974


product price: $2,629.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Features
Casters, Leveling Feet
Depth
42.1 in
Rack Depth
36.02 in
Rail Material Gauge
14
Package Contents
NetShelter SX AR3157X617 Rack Cabinet, Baying Hardware, Key(s), Leveling Feet, Mounting Hardware, Pre-Installed Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3157X617
Zoro #
G616022974
UPC #
731304294214
Country of Origin
China

Dimensions

Depth
42.1 in
Rack Depth
36.02 in
Width
29.5 in
Height
88.9 in
Rack Width
19 in
Rack Height
48U

Details

Features
Casters, Leveling Feet
Rail Material Gauge
14
Package Contents
NetShelter SX AR3157X617 Rack Cabinet, Baying Hardware, Key(s), Leveling Feet, Mounting Hardware, Pre-Installed Casters
Dynamic/Rolling Weight Capacity
2250 lb
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
3000 lb
Color
Black
Environmentally Friendly
Yes
Item
Rack Cabinet
Product Line
NetShelter SX
Certifications & Standards
UL 60950, EIA-310-E
Roof/Top Material Gauge
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.