Zoro Homepage

NETSHELTER SX 48U 750MM WIDE X

  • Mfr # AR3357X609

  • Zoro # G916023077


product price: $4,719.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Environmentally Friendly
Yes
Depth
42.1 in
Height
88.9 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3357X609
Zoro #
G916023077
UPC #
731304294238
Country of Origin
China

Dimensions

Width
23.6 in
Depth
42.1 in
Height
88.9 in

Details

Environmentally Friendly
Yes
Item
Power Array Cabinet
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.