Zoro Homepage

NETSHELTER SX 48U 750MM WIDE X

  • Mfr # AR3357X610

  • Zoro # G616023209


product price: $4,545.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Product Line
NetShelter SX
Rack Width
19 in
Static/Stationary Weight Capacity
3000 lb
Height
88.9 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3357X610
Zoro #
G616023209
UPC #
731304294245
Country of Origin
China

Dimensions

Rack Width
19 in
Height
88.9 in
Depth
47.2 in
Rack Height
48U
Rack Depth
41.26 in
Width
29.5 in

Details

Product Line
NetShelter SX
Static/Stationary Weight Capacity
3000 lb
Color
Black
Material
Steel
Item
Rack Cabinet
Dynamic/Rolling Weight Capacity
2250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.