Zoro Homepage

NETSHELTER SX 52U 600MM X 1200

  • Mfr # AR3308W

  • Zoro # G712117291


product price: $4,596.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
23.6 in
Depth
47.2 in
Rack Width
19 in
Rack Type
Open Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3308W
Zoro #
G712117291
UPC #
-
Country of Origin
Thailand

Dimensions

Width
23.6 in
Depth
47.2 in
Rack Width
19 in
Rack Height
52U

Details

Item
Rack Cabinet
Material
Steel
Rack Type
Open Frame
Rack Post Quantity
4
Environmentally Friendly
Yes
Color
White
Application
Server

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.