Zoro Homepage

NETSHELTER SX 600MM 750MM STAB

  • Mfr # AR7700

  • Zoro # G116023204


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Compatible With
APC NetShelter SX Rack Enclosure
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
600mm/750mm Stabilizer Plate Includes: Installation Guide, Mounting Hardware
Certifications & Standards
Free of Substances of Very High Concern above the threshold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7700
Zoro #
G116023204
UPC #
731304226536
Country of Origin
China

Dimensions

Width
13.82 in
Height
2.95 in
Depth
8.15 in

Details

Compatible With
APC NetShelter SX Rack Enclosure
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
600mm/750mm Stabilizer Plate Includes: Installation Guide, Mounting Hardware
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Environmentally Friendly
Yes
Mounting Preference
No Preference
Item
Mounting Adapter
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.