Zoro Homepage

Netshelter SX Air Recirc Prevention Kit

  • Mfr # AR7708

  • Zoro # G516471810


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
REACH free of SVHC
Yes
Depth
0.7 in
Mounting Preference
No Preference
Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7708
Zoro #
G516471810
UPC #
731304000000
Country of Origin
Thailand

Dimensions

Depth
0.7 in
Height
84 in
Width
0.7 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
REACH free of SVHC
Yes
Mounting Preference
No Preference
Environmentally Friendly
Yes
Package Contents
NetShelter SX Air Recirculation Prevention Kit, Installation guide
Item
Cooling Kit
Compatible With
APC NetShelter SX Enclosures
Mercury Free
Yes
Toxic Heavy Metal Free
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.