Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX BOLT-DOWN KIT

  • Mfr # AR7701

  • Zoro # G215806456


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Mounting Preference
No Preference
Compatible With
APC NetShelter SX Enclosures
Depth
2.4 in
Package Contents
AR7701 Hardware Kit, Installation guide, Mounting hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7701
Zoro #
G215806456
UPC #
731304234555
Country of Origin
China

Dimensions

Depth
2.4 in
Height
2.9 in
Width
2.8 in

Details

Environmentally Friendly
Yes
Mounting Preference
No Preference
Compatible With
APC NetShelter SX Enclosures
Package Contents
AR7701 Hardware Kit, Installation guide, Mounting hardware
Mercury Free
Yes
REACH free of SVHC
Yes
Item
Hardware Kit
Toxic Heavy Metal Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.