Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NetShelter SX Enclosure rack 48U

  • Mfr # AR3307

  • Zoro # G016471747


product price: $4,359.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Depth
47.2 in
Certifications & Standards
TAA, BAA via COTS
Dynamic/Rolling Weight Capacity
2254.73 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3307
Zoro #
G016471747
UPC #
731304000000
Country of Origin
United States

Dimensions

Depth
47.2 in
Rack Width
19 in
Height
88.9 in
Rack Height
48U
Width
23.6 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
TAA, BAA via COTS
Dynamic/Rolling Weight Capacity
2254.73 lb
Color
Black
Rail Material Gauge
14
Product Line
NetShelter SX
Environmentally Friendly
Yes
Form Factor
Floor Standing
Package Contents
NetShelter SX 48U 600mm Wide x 1200mm Deep Enclosure, Baying Hardware, Documentation CD, Key(s), Leveling Feet, Mounting Hardware, Pre-installed Casters, Side Panels, User Manual
Compatible With
1U Servers
Mounting Preference
No Preference
Features
Leveling Feet, Adjustable Mounting Rails, Key Lock, Cable Management, Perforated Door, Casters, Adjustable Leveling Feet, Removable Side Panel
Item
Rack Cabinet
Static/Stationary Weight Capacity
3006.31 lb
Side Panel Material Gauge
18
Units Per Pallet
1
REACH free of SVHC
Yes
Rear Rail
Yes
Front Rail
Yes
Roof/Top Material Gauge
18

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.